Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Color-Coded Angled Dump Tub
Remco™ Color-Coded Angled Dump Tub is ideal for meat, seafood, poultry, commercial fishing, baking, and grain applications.
$520.00 - $533.00
Specifications
Product Type | Angled Dump Tub |
---|---|
Material | Polyethylene |
Certifications/Compliance | FDA Complaint |
Quantity | 1 |
Dimensions (L x W x H) | 54.6 x 32 x 21.7 in. |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
17-227-647
|
Remco™
69014 |
Red |
Each for $533.00
|
|
|||||
17-227-649
|
Remco™
69016 |
Yellow |
Each for $533.00
|
|
|||||
17-227-645
|
Remco™
69012 |
Green |
Each for $533.00
|
|
|||||
17-227-646
|
Remco™
69013 |
Blue |
Each for $533.00
|
|
|||||
17-227-648
|
Remco™
69015 |
White |
Each for $520.00
|
|
|||||
Description
- Offer a combination of durability and versatility
- Manufactured from high-density polyethylene
- Can be used for transporting, freezing, and storing
- Features an angled edge that allows the unit to be tipped and emptied easily
- Color-coded
Specifications
Angled Dump Tub | |
FDA Complaint | |
54.6 x 32 x 21.7 in. |
Polyethylene | |
1 |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title