Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Color-Coded 8 in. Bench Scraper
Remco™ Color-Coded 8 in. Bench Scraper with one-piece construction that eliminates seams and crevices where bacteria can hide.
Supplier: Remco™ 69608
Description
- Ideal solution to your bench top scraping needs
- Hygienic design has no seams or cracks
- Helps prevent bacterial growth
Specifications
Bench Scraper | |
FDA Compliant | |
0.9 x 8.3 in. | |
1 Ea. | |
0.09 lb. |
Non-sterile | |
Purple | |
Polypropylene | |
Medium |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction