Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Color-Coded 4 in. Scraper
Remco™ Color-Coded 4 in. Scraper supports food safety material handling, cleaning, and sanitation programs that are aimed at preventing cross-contamination.
$10.50
Specifications
Product Type | Scraper |
---|---|
Certifications/Compliance | FDA Compliant |
Dimensions (L x W) | 0.88 x 4.25 in. |
Material | Polypropylene |
Quantity | 1 Ea. |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
17-227-700
|
Remco™
69624 |
Red |
Each for $10.50
|
|
|||||
17-227-701
|
Remco™
69627 |
Orange |
Each for $10.50
|
|
|||||
19-830-234
|
Remco™
69626 |
Yellow |
Each for $10.50
|
|
|||||
17-227-699
|
Remco™
69623 |
Blue |
Each for $10.50
|
|
|||||
17-227-702
|
Remco™
69628 |
Purple |
Each for $10.50
|
|
|||||
17-227-698
|
Remco™
69621 |
Pink |
Each for $10.50
|
|
|||||
17-227-703
|
Remco™
69629 |
Black |
Each for $10.50
|
|
|||||
Description
- Ideal solution to your bench top scraping needs
- Has no seams or cracks, which helps prevent bacterial growth
Specifications
Scraper | |
0.88 x 4.25 in. | |
1 Ea. | |
0.15 lb. |
FDA Compliant | |
Polypropylene | |
Medium |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title