Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Color-Coded 1.5 in. Stainless Steel Scraper
Remco™ Color-Coded 1.5 in. Stainless Steel Scraper is the ideal solution for removing stubborn debris from smooth surfaces.
$11.50 - $12.00
Specifications
Product Type | Scraper |
---|---|
Certifications/Compliance | FDA Compliant |
Dimensions (L x W) | 8.9 x 1.5 in. |
Material | Polypropylene, Stainless Steel |
Quantity | 1 Ea. |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
17-227-708
|
Remco™
69714 |
Red |
Each for $12.00
|
|
|||||
17-227-711
|
Remco™
69717 |
Orange |
Each for $12.00
|
|
|||||
17-227-710
|
Remco™
69716 |
Yellow |
Each for $12.00
|
|
|||||
17-227-706
|
Remco™
69712 |
Green |
Each for $11.75
|
|
|||||
17-227-707
|
Remco™
69713 |
Blue |
Each for $12.00
|
|
|||||
17-227-712
|
Remco™
69718 |
Purple |
Each for $12.00
|
|
|||||
17-227-705
|
Remco™
69711 |
Pink |
Each for $12.00
|
|
|||||
17-227-709
|
Remco™
69715 |
White |
Each for $11.50
|
|
|||||
17-227-713
|
Remco™
69719 |
Black |
Each for $12.00
|
|
|||||
Description
- Beveled blade loosens dried pastry dough, starches, chocolate, and burnt food
- The scraper is made entirely of FDA compliant materials, making it safe for food contact
- Ridged blade and ergonomic handle stand up to heavy and repeated use
Specifications
Scraper | |
8.9 x 1.5 in. | |
1 Ea. | |
0.21 lb. |
FDA Compliant | |
Polypropylene, Stainless Steel | |
Small |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title