Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Masterflex™ Standard Pump Head for Precision L/S™
Ideal for accurate and repeatable fluid transfer applications
Supplier: Masterflex™ MFLX0701420
Includes: Tubing loading key, single-channel mounting hardware, and a 15 in. (38cm) length of silicone tubing.
Description
Ideal for accurate and repeatable fluid transfer applications
- Precision molded to accomodate a single size of tubing
- Compact and simple in design
- Same-side tubing entry/exit—perfect for space-limited applications
Specifications
2.5 x 2.75 x 3 in. | |
Accurate and repeatable fluid transfer applications | |
3 | |
40°C | |
0°F | |
Pump Head | |
600 rpm |
0.21 to 130 mL/min. | |
Precision L/S™ 14 tubing | |
Tubing loading key, single channel mounting hardware and a 15 in. L of Silicone tubing | |
104°F | |
-20°C | |
Cold-rolled Steel | |
Polycarbonate |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Product Content Correction