Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Soft, porous, fabric-based
- Shape to any body contour
- Maintain consistent compression with nonslip support
- Excellent porosity, lightweight and comfortable
- Adhere to themselves—no clips or fasteners needed
- Water resistant
- Length, 5 yd. (4.6m)
Specifications
Fabric | |
5 yd. | |
5 cm | |
5 yd. x 2 in. (4.6 m x 5 cm) | |
For use when lightweight compression is required | |
Self Adhesive | |
8 lb. |
CoFlex™ Bandage | |
4.6 m | |
2 in. | |
Yes | |
Light Blue | |
Body Contour |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction