Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Coconut (Natural), Ricca Chemical
Coconut (Natural) is a natural flavor blend food additive.
Supplier: Ricca Chemical Company RCCT100220C6
Description
- All Natural Ingredients
- Food Grade
- FSSC 22000 and ISO 9001 Accreditated Facility
- Additional Food Safety Testing Included (Pesticide, Residual Solvents, Heavy Metals)
Specifications
Coconut Flavor | |
20 g | |
Yes | |
Food Grade | |
Liquid |
Amber Glass | |
Colorless to Light Yellow | |
Food Additive Standard | |
Coconut, Cream, Earth |
Safety and Handling
ShelfLife : 12 Months
Recommended Storage : 15°C to 30°C (59°F to 86°F)
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Product Content Correction