Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M Coban™ Self-Adherent Wrap
Coban™ Self-Adherent Wrap - Conformable, lightweight, and cohesive
Specifications
Material | Elastic |
---|---|
Product Type | Self-Adherent Wrap |
For Use With (Application) | Overwrap for Splints, Support Sprains and Strains, Secure Dressings and Devices, Compression to Reduce Edema, Reduce Post-Operative Swelling |
Adhesive | Self Adhesive |
Latex Free | No |
Catalog Number | Mfr. No. | Dimensions (L x W) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Color | Price | Quantity & Availability | ||||
22-355-003
|
3M
MMM 1581 |
1 in. x 5 yd. | Tan |
Case of 30 for $37.80
|
N/A | ||||
22-355-002
|
3M
MMM 1582 |
2 in. x 5 yd. | Tan |
Case of 36 for $83.10
|
N/A | ||||
22-355-004
|
3M
MMM 1583 |
3 in. x 5 yd. | Tan |
Case of 24 for $69.30
|
N/A | ||||
22-355-001
|
3M
MMM 1583N |
3 in. x 5 yd. | Multi-color | N/A | N/A | N/A | |||
Description
- Self-adherent wrap may be used for compression dressings and for securing dressings and other devices
- Functions like a tape without adhesives; no pins or clips are needed
- Packaged in 5 yd. (4.6 m) rolls
Specifications
Elastic | |
Overwrap for Splints, Support Sprains and Strains, Secure Dressings and Devices, Compression to Reduce Edema, Reduce Post-Operative Swelling | |
No |
Self-Adherent Wrap | |
Self Adhesive |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title