Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell Cobalt™ Ultra Nitrile Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
Manufactured using an ultra-soft and stretchy nitrile formulation for excellent durability and comfort. Its thin construction results in enhanced tactile sensitivity, while textured fingers provide a firm grip. Smartly packed 200 gloves per box to save money and reduce environmental waste.
Specifications
Certifications/Compliance | AQL 1.5, FDA, ASTM F 1671, ISO9001 |
Color | Blue |
Disposable | Yes |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | Large |
Thickness (English) | 3 mil |
Thickness (Metric) | 0.07 mm |
Tensile Strength | 20.5 |
Show More |