Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CMC Rescue™ Stainless-Steel Rescue Litters
With StratLoad™ attachment points
Supplier: CMC Rescue™ 726100
Description
- Full 1 in. dia. top rail makes litter easy to handle when carried for extended periods
- Durathene™ netting eliminates cuts and scrapes caused by broken wires
- Molded back support with high density polyethylene for greater durability
- Steep-sided design allows narrower litter with same width at bed accepting standard-sized backboards
- Narrow width and rounded ends provides greater maneuverability in tight locations
- With four quick-attachment litter straps
- Allows any size carabiner to be used to attach lifting bridle while keeping both carabiners and lifting bridle on the inside of litter's top rail
- Protects from abrasion along cliff faces and building walls
- Prevents cross gate and side loading of carabiners while orienting direction of pull along spine of carabiner
- 0.25 in. (6mm) thick with fullround radius on inside edge, allowing attachment protected by top railing
- Standard on stainless-steel and titanium litters
Certifications
CE marked
Specifications
Rescue Litter | |
CE | |
7.25 in. | |
StratLoad attachment points, full 1 in. dia. top rails makes litter easier to handle, Durathene netting | |
211 cm | |
14 kg | |
58 cm |
Stainless Steel | |
83 x 23 x 7.25 in. (211 x 58 x 18.5 cm) | |
18.5 cm | |
83 in. | |
31 lb. | |
23 in. |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction