Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sked™ Stretcher Rescue System
Compact storage with ease of use and flexible in the mode of transport
Supplier: Cmc Rescue 752001
Includes: Includes:
- Stretcher
- Cordura™ nylon backpack/towing harness
- Two straps
- Horizontal lift slings
- Vertical lift sling
- One large steel carabiner
- Four removable web handles
- Storage bag - 36L x 9 in. Dia. (91 x 23cm)
Description
- Heavy sheet of plastic construction makes the stretcher rigid when folded around the patient
- Variety of handles and straps allows the stretcher to be transported or towed with stretcher sliding on the smooth bottom surface
- Stretcher can be carryied, lifted (vertically or horizontally) by rope systems or helicopter
- Useful in fire departments, rescue squads, military, and ski patrols
Specifications
Stretcher Rescue System | |
Plastic | |
18 lb. |
Orange | |
Variety of handles and straps for transportation | |
8.2 kg |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction