Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CMC Rescue™ Multi-Loop Straps
Tie into your anchor with just the right length of web
$49.50
Specifications
Certifications/Compliance | NFPA |
---|---|
For Use With (Equipment) | Carabiner |
Strength | 5000 lbf. |
Catalog Number | Mfr. No. | dimColor | Length (English) | Length (Metric) | Size | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | dimColor | Length (English) | Length (Metric) | Size | Price | Quantity & Availability | ||
19-808-345
|
CMC Rescue™
201014 |
66 in. | 168 cm | Large |
Each of 1 for $49.50
|
|
|||
Description
- Made of 25mm (1 in.) mil-spec tubular web
- Handy for clipping several carabiners into one anchor point
- Overall breaking strength of 22.2kN (5000 lbf.) with pocket breaking strength of 5kN (1100 lbf.)
Specifications
NFPA | |
Carabiner | |
5000 lbf. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title