Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ CM6010 Hard Hat Mounted Ear Muff
Click to view available options
Style: Cap Mounted Muff
Description
- Fits a wide variety of hard hats
- Dielectric
- Soft foam ear cups
- Easily accessible while working
- Cups flip up or down over ears depending on timing of use
Specifications
Color | Gray |
ANSI S3.1974 | Yes |
Cushion Material | PVC |
Cushion Color | Black |
For Use With (Equipment) | Wide variety of hard hats |
Model | CM6010 |
Packaging Type | Poly bag |
Pairs per Package | 1 Ea. |
Noise Reduction Rating (NRR) | 27 dB |
Dielectric | Yes |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction