Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Click and Sip Stainless Bottle

Click to view available options
Capacity (Metric):
828.05 mL
Description
- BPA free
- Features push button, locking screw-on lid with spout
- Includes belt clip
- Superheros logo printed in color
Specifications
Capacity | 28 oz., 828.05mL |
Capacity (Metric) | 828.05 mL |
Capacity (English) | 28 oz. |
Color | Blue |
Material | Stainless Steel |