Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Click Lock 10% NBF Prefill Containers
Containers that feature an audible 'clicking' sound when the leak-proof seal has been properly engaged, assuring accurate closure and maintaining specimen integrity during transport.
$45.00 - $437.00
Specifications
Closure Included | Yes |
---|---|
Graduated | No |
Material | Polypropylene |
Shape | Cylindrical |
Sterility | Non-sterile |
Alert:
Harmful if swallowed, in contact with skin, or if inhaled
Catalog Number | Capacity (Metric) | Capacity (English) | No. per Case | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Capacity (Metric) | Capacity (English) | No. per Case | Price | Quantity & Availability | ||||
23-101-005
|
120 mL | 4.05 oz. | 96 |
Case of 96 for $89.00
|
|
||||
23-101-000
|
20 mL | 0.68 oz. | 96 |
Case of 96 for $45.00
|
|
||||
23-101-001
|
20 mL | 0.68 oz. | 960 |
Case of 960 for $437.00
|
|
||||
23-101-002
|
40 mL | 1.4 oz. | 96 |
Case of 96 for $54.50
|
|
||||
23-101-003
|
60 mL | 2.02 oz. | 96 |
Case of 96 for $66.25
|
|
||||
23-101-004
|
90 mL | 3.04 oz. | 96 |
Case of 96 for $82.00
|
|
||||
Description
- Designed to eliminate leaks occurring during specimen transport.
- 100% virgin medical grade plastic provides consistent vial-to-vial performance
- Audible proof of closure confirms engagement of leak-proof seal
- Cap designed to enhance seal during positive and negative pressure differentials
- Textured edge on cap offers an easy gripping surface for users
Specifications
Yes | |
Polypropylene | |
Non-sterile | |
Certified Quality |
No | |
Cylindrical | |
Not Autoclavable |
Prefilled container
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title