Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Supertek™ Clear Glass Distillation Flasks with Enameled Area for Marking
These reusable Clear Glass Distillation Flasks come with an Enameled Area for Marking.
$14.00 - $22.00
Specifications
Certifications/Compliance | ASTM 1405 |
---|---|
Color | Transparent |
Material | Borosilicate Glass (3.3) |
Product Type | Distillation Flasks |
Autoclavable | Autoclavable |
Catalog Number | Mfr. No. | Capacity (Metric) | Height (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Height (Metric) | Diameter (Metric) Outer | Price | Quantity & Availability | |||
S139319
|
Supertek™
15.140.0010 |
10 mL | 101 mm | 28 ±1.5 mm |
Pack of 6 for $22.00
|
|
|||
S139320
|
Supertek™
15.140.0125 |
125 mL | 215 mm | 71 ±2 mm |
Pack of 2 for $14.00
|
|
|||
Description
- Made from low-expansion Borosilicate 3.3 glass in conformance with ASTM E-438 TYPE 1 Glass A glass and DIN ISO 3585 Standard
- Conformity to ASTM 1405 Standard
- Printed in white color
- Uniform wall thickness distribution makes these Flasks ideal for heating
- Side tube and reinforced bead
- All sizes have an easy to read scale durable matt-finished enameled area for marking
- Autoclavable
Specifications
ASTM 1405 | |
Borosilicate Glass (3.3) | |
Autoclavable | |
No | |
Non-sterile |
Transparent | |
Distillation Flasks | |
Reusable | |
Narrow | |
Round |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title