Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Cleanroom Polyethylene Tape, 19 mm (0.75 in.)
This pressure-sensitive, polyethylene cleanroom tape, with low particulate and bio-burden counts, is ideal for sealing, color coding and marking in clean environments.
$1070.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Acrylic |
Material | Polyethylene |
Product Type | Cleanroom Tape |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-120-2544
|
Fisherbrand™
EGPFP34WH |
White |
Case of 48 for $1,070.00
|
|
|||||
19-120-2547
|
Fisherbrand™
EGPFP34YE |
Yellow |
Case of 48 for $1,070.00
|
|
|||||
Description
The Fisherbrand Polyethylene Cleanroom Tape is an excellent general purpose tape for media preparation, batching, color coding, packaging, and other applications in the cleanroom.
- Pressure-sensitive polyethylene tape
- Ideal for sealing, color coding and marking in clean environments
- Excellent for clean construction areas
- Cleanroom processed and wound on a 3-inch plastic core
- Individually double bagged
- Available in a range of widths
- Roll length: 33 m (36 yd.)
Specifications
Not Autoclavable | |
Polyethylene | |
Non-sterile | |
60°F to 80°F | |
33 m x 19.05 mm (36 yd. x 0.75 in.) | |
33 m | |
19.05 mm |
Acrylic | |
Cleanroom Tape | |
For Batching, Color Coding, Cleanroom and Food Processing Support Applications | |
16°C to 27°C | |
36 yd. | |
0.75 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title