Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
M+A Matting Clean Stride™ Inserts
Provides highly effective dirt and dust removal methods for factories, computer rooms, warehouses, school gymnasiums, health care facilities, and more
$110.20 - $215.50
Specifications
Certifications/Compliance | NFSI Certified |
---|---|
Color | Clear |
Material | Adhesive Film |
Type | Insert |
Disposable | Yes |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
17-555-825
|
M+A Matting
412000023 |
2 x 3 ft. |
Each for $110.20
|
|
|||||
17-555-826
|
M+A Matting
412000034 |
3 x 4 ft. |
Each for $215.50
|
|
|||||
Description
60 layers of adhesive coated film. Each layer is numbered to ensure one-sheet-at-a-time removal and to indicate the number of layers remaining.Specifications
NFSI Certified | |
Adhesive Film | |
Yes | |
138 mil |
Clear | |
Insert | |
60 Sheets/Mat |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title