Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BINDER™ Series FP Classic.Line Drying and Heating Chamber, 720 L
Temperature Range: Ambient +5°C to 300°C
Supplier: BINDER™ 90100268
Description
- Uniform drying conditions due to APT.line™ technology
- Identical test conditions throughout chamber interior independent of sample size and quantity
- Superior thermal insulation
- Advanced programming options
- Temperature Range: Room temperature plus 5° to 300°C
- Adjustable fan speed
- Adjustable exhaust air flap
- Controller with time-segment and real-time programming
- Two chrome-plated racks
- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
- Computer interface: RS 422
Specifications
25.4 cu. ft. | |
Forced | |
720 L | |
Drying and Heating Chamber | |
2 std./16 max. | |
34 x 49x 60 in. | |
208 V, 60 Hz, 5k w, 3 x 16 A, 3 phase | |
5 kw | |
APT.line™ technology |
Controller with time-segment and real-time programming | |
Drying and Heating Chamber | |
Ambient +5° to 300°C | |
FP720UL-208V | |
24 x 39.5 x 47 in. | |
194 kg | |
208 V | |
60 Hz |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction