Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
M+A Matting Classic Impressions HD
Andersen Classic Impressions HD is recommended for commercial buildings, hotels, restaurants, healthcare facilities, office buildings and more
Supplier: M+A Matting 73000058
Description
Features:
- Heavy 32oz/sq yd high twist
- Heat-set nylon face fabric
- SBR rubber backing contains 20% recycled rubber from car tires
- Also available with smooth vinyl backing
- Available with cleated backing for placement on carpet or smooth backing for hard floor surfaces
- Logos are printed onto carpet face; fine details, shading and 3-D images are achievable utilizing a state-of-the-art digital printer
- 150 standard color options available
- PMS color matching is available with an upcharge.
- Certified slip resistant by National Floor Safety Institute
Specifications
Slip-resistant | |
5 ft. | |
Nylon carpet |
Customizable | |
8 ft. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction