Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Class B Volumetric Flask with Snap Cap
Volumetric Flasks offering quality and value for the lab.
Specifications
Material | Borosilicate Glass |
---|---|
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Mouth Style | Narrow |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
S00912
|
United Scientific™
FG558150 |
50 mL |
Pack of 12 for $139.00
|
N/A | |||||
S00913
|
United Scientific™
FG5581100 |
100 mL |
Pack of 12 for $145.00
|
N/A | |||||
S00914
|
United Scientific™
FG5581250 |
250 mL |
Pack of 12 for $187.00
|
N/A | |||||
S00915
|
United Scientific™
FG5581500 |
500 mL |
Pack of 12 for $277.00
|
N/A | |||||
S00916
|
United Scientific™
FG55811000 |
1000 mL |
Pack of 6 for $170.00
|
N/A | |||||
S00917
|
United Scientific™
FG55812000 |
2000 mL |
Pack of 4 for $223.00
|
N/A | |||||
Description
- Durable, machine-blown body
- Heavy beaded tubing neck
- Flasks feature a sharp graduation line and large white block letters
- A plastic snap cap is included
Specifications
Borosilicate Glass | |
Reusable | |
Narrow | |
B | |
Snap Cap |
Autoclavable | |
Yes | |
Non-sterile | |
Flat | |
None |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title