Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Class B Volumetric Flask with Glass Stopper
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
Volumetric Flasks offering quality and value for the lab.
Supplier: United Scientific™ FG56411000
This item is not returnable.
View return policy
Description
- Durable, machine-blown body
- Heavy beaded tubing neck
- Flasks feature a sharp graduation line and large white block letters
- A ground glass stopper is included
Specifications
1000 mL | |
6 | |
Autoclavable | |
Yes | |
Non-sterile | |
Flat | |
None |
Borosilicate Glass | |
0.6 mL | |
Reusable | |
Narrow | |
B | |
Glass Stopper | |
22 |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction