Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Class B Mohr Pipette
Glass Pipettes featuring clear markings and calibrated 'To Deliver'.
$21.00 - $45.75
Specifications
Material | Borosilicate Glass |
---|---|
Sterility | Non-sterile |
Graduated | Yes |
Color | Clear |
Type | Measuring Pipet |
Catalog Number | Mfr. No. | Volume (Metric) | Description | Graduations | Tolerance | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Description | Graduations | Tolerance | Price | Quantity & Availability | ||
S01003
|
United Scientific™
PM7060A |
0.1 mL | White Color Code | 0.01 mL | 0.005 mL |
Pack of 6 for $26.25
|
|
||
S01004
|
United Scientific™
PM7060B |
0.2 mL | Black Color Code | 0.01 mL | 0.008 mL |
Pack of 6 for $24.75
|
|
||
S01005
|
United Scientific™
PM7060C |
1 mL | Yellow Color Code | 0.01 mL | 0.02 mL |
Pack of 6 for $21.50
|
|
||
S01006
|
United Scientific™
PM7060D |
1 mL | Red Color Code | 0.1 mL | 0.02 mL |
Pack of 6 for $21.00
|
|
||
S01007
|
United Scientific™
PM7060F |
2 mL | Green Color Code | 0.1 mL | 0.02 mL |
Pack of 6 for $24.00
|
|
||
S01008
|
United Scientific™
PM7060H |
5 mL | Blue Color Code | 0.1 mL | 0.04 mL |
Pack of 6 for $27.75
|
|
||
S01009
|
United Scientific™
PM7060I |
10 mL | Orange Color Code | 0.1 mL | 0.06 mL |
Pack of 6 for $30.00
|
|
||
S01010
|
United Scientific™
PM7060J |
25 mL | White Color Code | 0.1 mL | 0.1 mL |
Pack of 6 for $45.75
|
|
||
Description
- Made from borosilicate glass in compliance with ASTM specification E1293 for Class B pipettes
- Color-coded
- Calibrated to deliver
- Printed with durable amber markings
Specifications
Borosilicate Glass | |
Yes | |
Measuring Pipet | |
Pipet Filler |
Non-sterile | |
Clear | |
Reusable |
Warning: Cancer and reproductive harm
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title