Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Class B Glass Volumetric Flasks with Snap Cap
Eisco™ Class B Glass Volumetric Flasks with Snap Cap features a flat bottom design, single graduation, and blue print markings.
Supplier: Eisco™ CH0444E
Description
- Include chemical resistant PP snap cap
- Flat bottom design
- Single graduation mark
- Blue printed markings
- Class B, in compliance with ASTM-E288
- Autoclavable
Warranty and Services
1 year limited manufacturer warranty
Specifications
Blue | |
500 mL | |
Prepare chemical solution | |
7.5 cm | |
±0.4 mL | |
Autoclavable | |
Yes | |
Non-sterile | |
Flat |
Clear | |
Borosilicate Glass (3.3) | |
25 cm | |
Long | |
7.5 cm | |
Reusable | |
Beaded | |
B | |
Snap Cap |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction