Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Class B Glass Graduated Cylinders, ASTM
Class B glass graduated cylinders are ASTM compliant and feature a hexagonal base, printed graduations, and spout.
$5.95 - $47.00
Specifications
Base Type | Hexagonal |
---|---|
Certifications/Compliance | ASTM E1272 |
Class | B |
Type | Graduated Cylinder |
Material | Borosilicate Glass |
Catalog Number | Mfr. No. | Capacity (Metric) | Scale Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Scale Color | Price | Quantity & Availability | ||||
S27915
|
Eisco™
CH0341IBL |
10 mL | Blue |
Each for $5.95
|
|
||||
S27916
|
Eisco™
CH0341JBL |
25 mL | Blue |
Each for $5.95
|
|
||||
S15030
|
Eisco™
CH0341K |
50 mL | White |
Each for $11.50
|
|
||||
S27917
|
Eisco™
CH0341KBL |
50 mL | Blue |
Each for $10.25
|
|
||||
S27918
|
Eisco™
CH0341LBL |
100 mL | Blue |
Each for $13.00
|
|
||||
S27919
|
Eisco™
CH0341MBL |
250 mL | Blue |
Each for $15.25
|
|
||||
S27920
|
Eisco™
CH0341NBL |
500 mL | Blue |
Each for $27.25
|
|
||||
S27921
|
Eisco™
CH0341OBL |
1000 mL | Blue |
Each for $47.00
|
|
||||
Description
- Made from high quality borosilicate 3.3 glass
- Hexagonal base provides additional stability
- Printed graduations are chemical resistant
- Conforms to ASTM E1272 standard
- Spout for easy, mess free pouring
- Autoclavable
- Class B
Specifications
Hexagonal | |
B | |
Borosilicate Glass |
ASTM E1272 | |
Graduated Cylinder | |
Autoclavable |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title