Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Class B Burette with Screw Thread Stopcock
Burettes offering an affordable alternative for laboratory use.
$29.50 - $42.75
Specifications
Autoclavable | Autoclavable |
---|---|
Color | Clear |
Material | Borosilicate Glass (3.3) |
Includes | Stopcock |
Plug Material | PTFE |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
S00754
|
United Scientific™
BR212210 |
10 mL |
Each for $29.75
|
|
|||||
S00755
|
United Scientific™
BR212225 |
25 mL |
Each for $29.50
|
|
|||||
S00756
|
United Scientific™
BR212250 |
50 mL |
Each for $32.50
|
|
|||||
S00757
|
United Scientific™
BR2122100 |
100 mL |
Each for $42.75
|
|
|||||
Description
- Include general purpose screw thread stopcocks with PTFE keys
- Burettes are made from the highest quality accurate bore tubing to provide a high degree of accuracy, reliability, and durability
- Amber graduations
- Includes PTFE screw thread stopcock
- Accuracy as per Class B
Specifications
Autoclavable | |
Borosilicate Glass (3.3) | |
PTFE | |
PTFE | |
Buret |
Clear | |
Stopcock | |
Screw Thread | |
12 Months | |
Class B |
Warning: Cancer and reproductive harm
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title