Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Class B Burette with PTFE Detachable Stopcock
Burettes offering an affordable alternative for laboratory use.
$65.50 - $69.50
Specifications
Autoclavable | Autoclavable |
---|---|
Color | Clear |
Material | Borosilicate Glass (3.3) |
Includes | Stopcock |
Plug Material | PTFE |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
S00758
|
United Scientific™
BR211610 |
10 mL |
Each for $65.50
|
|
|||||
S00759
|
United Scientific™
BR211625 |
25 mL |
Each for $67.00
|
|
|||||
S00760
|
United Scientific™
BR211650 |
50 mL |
Each for $69.50
|
|
|||||
Description
- Burette, made from high-quality accurate bore tubing for a high degree of accuracy, reliability and durability
- Detachable PTFE stopcock and tip facilitate easy cleaning and convenient replacement of broken tips
- Graduated at intervals of 0.05 mL
- Class B
Specifications
Autoclavable | |
Borosilicate Glass (3.3) | |
PTFE | |
PTFE | |
Buret |
Clear | |
Stopcock | |
Detachable | |
12 Months | |
Class B |
Warning: Cancer and reproductive harm
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title