Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Supertek™ Class B Burette
Calibrated at 20°, this Class B Burette is super desirable.
Supplier: Supertek™ 10.102.0050
This item is not returnable.
View return policy
Description
- Calibrated at 20°C
- The volume content tolerances conform to Class B of ISO 385
- Generally used in Titration process
- Printed in blue
Specifications
0.1 | |
Transparent | |
750 ±10 mm | |
0.1 mL | |
1 Ea. | |
0.1 | |
0.1 | |
PTFE | |
Buret | |
ISO 385 |
Autoclavable | |
50 mL | |
Borosilicate Glass (3.3) | |
Titration Experiments | |
29.5 ±0.4 in. | |
PTFE | |
PTFE Key | |
±0.10 mL | |
Class B |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction