Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Class B Burette
SCI_ED

Calibrated at 20°, this Class B Burette is super desirable.

Supplier:  Supertek™ 10.101.0050

 View more versions of this product

Catalog No. S139410


Add to Cart
This item is not returnable. View return policy

Description

Description

  • Calibrated at 20°C
  • The volume content tolerances conform to Class B of ISO 385
  • Generally used in Titration process
  • Printed in blue
Specifications

Specifications

0.1
Transparent
750 ±10 mm
0.1 mL
1 Ea.
0.1
0.1
±0.10 mL
Class B
Autoclavable
50 mL
Borosilicate Glass (3.3)
Titration Experiments
29.5 ±0.4 in.
Borosilicate Glass (3.3)
Glass Screw Thread
Buret
ISO 385
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit