Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Class A Volumetric Flask with Glass Stopper, Individually Certified (QR-Code)
Volumetric Flasks featuring a QR Code that makes tracking down certificates easier and simplifies the lab audit process.
Specifications
Material | Borosilicate Glass |
---|---|
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | Yes |
Mouth Style | Narrow |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
S00958
|
United Scientific™
FG56395QR |
5 mL |
Each for $40.50
|
N/A | |||||
S00959
|
United Scientific™
FG563910QR |
10 mL |
Each for $49.00
|
N/A | |||||
S00960
|
United Scientific™
FG563920QR |
20 mL |
Each for $52.00
|
N/A | |||||
S00961
|
United Scientific™
FG563925QR |
25 mL |
Each for $53.25
|
N/A | |||||
S00962
|
United Scientific™
FG563950QR |
50 mL |
Each for $61.25
|
N/A | |||||
S00963
|
United Scientific™
FG5639100QR |
100 mL |
Each for $66.00
|
N/A | |||||
S00964
|
United Scientific™
FG5639200QR |
200 mL |
Each for $81.00
|
N/A | |||||
S00965
|
United Scientific™
FG5639250QR |
250 mL |
Each for $83.00
|
N/A | |||||
S00966
|
United Scientific™
FG5639500QR |
500 mL |
Each for $94.00
|
N/A | |||||
S00967
|
United Scientific™
FG56391000QR |
1000 mL |
Each for $133.00
|
N/A | |||||
S00968
|
United Scientific™
FG56392000QR |
2000 mL |
Each for $183.00
|
N/A | |||||
Description
- Durable, machine-blown body
- Heavy beaded tubing neck
- Flasks feature a sharp graduation line and large white block letters
- A ground glass stopper is included
- Meets Class A specifications per ASTM E288
- Individually serialized and certified
- Feature QR code integration to facilitate quick and easy access to certificates of calibration, certificates of conformity, and user manuals where applicable
- This is first of its kind innovative technology only available on United glassware
- Simply point your smartphone to the QR code printed on the flask
- Enter the serial number when prompted, and the app automatically takes you to the certificate screen
Specifications
Borosilicate Glass | |
Reusable | |
Narrow | |
A | |
Glass Stopper |
Autoclavable | |
Yes | |
Non-sterile | |
Flat | |
None |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title