Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Class A Volumetric Flask with Glass Stopper, Batch Certified
Volumetric Flasks offering quality and value for the lab.
Supplier: United Scientific™ FG5640250
This item is not returnable.
View return policy
Description
- Durable, machine-blown body
- Heavy beaded tubing neck
- Flasks feature a sharp graduation line and large white block letters
- A ground glass stopper is included
- Meets Class A specifications per ASTM E288
- Batch certified
Specifications
250 mL | |
0.12 mL | |
Reusable | |
Narrow | |
A | |
Glass Stopper | |
16 |
Borosilicate Glass | |
Autoclavable | |
Yes | |
Non-sterile | |
Flat | |
None |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction