Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Class A Serological Pipette, Individually Certified
Glass Pipettes featuring clear markings and calibrated 'To Deliver'.
Supplier: United Scientific™ PS7078I
This item is not returnable.
View return policy
Description
- Type 3 serological pipettes are made from borosilicate glass and comply with USP standards
- Color-coded
- Individually serialized and certified
- Calibrated to deliver
- Printed with durable amber markings
Specifications
Orange Color Code | |
Non-sterile | |
0.1 mL | |
Clear | |
Serological |
Borosilicate Glass | |
Yes | |
0.03 mL | |
10 mL | |
Reusable |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Warning: Cancer and reproductive harm
Spot an opportunity for improvement?
Provide Content Correction