Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Supertek™ Class A, Reusable - Clear Glass Volumetric Flasks with Polypropylene Stoppers
Calibrated ''To Contain'', these Clear Glass Volumetric Flasks with Polypropylene Stoppers are calibrated at 20°C. Printed in white color.
Supplier: Supertek™ 44.402.0085
This item is not returnable.
View return policy
Description
- Manufactured from 3.3 borosilicate glass for corrosion-free performance
- Complies with ASTM E 288 specifications
- Calibrated at 20°C
- Calibrated to contain (TC IN)
- Printed in white color
- Batch certificate is available
- Autoclavable
Specifications
To Contain | |
ASTM E 288 | |
Transparent | |
Borosilicate Glass (3.3) | |
Measuring Cylinders | |
Autoclavable | |
No | |
Non-sterile | |
Flat | |
Non-treated |
8.5 oz. | |
Polypropylene | |
250 mL | |
2 Pk. | |
±0.12 mL | |
Reusable | |
Narrow | |
A | |
Stopper | |
16 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction