Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Class A Mohr Pipette, Individually Certified
Glass Pipettes featuring clear markings and calibrated 'To Deliver'.
$77.00 - $117.00
Specifications
Material | Borosilicate Glass |
---|---|
Sterility | Non-sterile |
Graduated | Yes |
Color | Clear |
Type | Measuring Pipet |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
S00996
|
United Scientific™
PM7058A |
0.1 mL |
Pack of 5 for $77.00
|
|
|||||
S00997
|
United Scientific™
PM7058B |
0.2 mL |
Pack of 5 for $77.00
|
|
|||||
S00998
|
United Scientific™
PM7058D |
1 mL |
Pack of 5 for $77.00
|
|
|||||
S00999
|
United Scientific™
PM7058F |
2 mL |
Pack of 5 for $77.00
|
|
|||||
S01000
|
United Scientific™
PM7058H |
5 mL |
Pack of 5 for $77.00
|
|
|||||
S01001
|
United Scientific™
PM7058I |
10 mL |
Pack of 5 for $77.00
|
|
|||||
S01002
|
United Scientific™
PM7058J |
25 mL |
Pack of 5 for $117.00
|
|
|||||
Description
- Made from borosilicate glass in compliance with ASTM specification E1293
- Color-coded
- Individually serialized and certified
- Calibrated to deliver
- Printed with durable amber markings
Specifications
Borosilicate Glass | |
Yes | |
Measuring Pipet | |
Pipet Filler |
Non-sterile | |
Clear | |
Reusable |
Warning: Cancer and reproductive harm
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title