Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Class A Glass Graduated Cylinders - Squat Form
Class A Glass Graduated Cylinders feature a hexagonal base, pouring spout, and easy to read printed graduations.
Supplier: Eisco™ CH0343L
Description
- Constructed of high-quality, heavy duty Borosilicate glass
- Superior chemical durability and heat tolerance
- Hexagonal base provides maximum stability
- Easy to read, blue printed graduations and specifications
- Class A, squat form
- Autoclavable
Specifications
±0.50 mL | |
Graduated Cylinder | |
To Contain | |
Borosilicate Glass | |
Measuring Liquids | |
Autoclavable |
A | |
Hexagonal | |
Squat Form | |
100 mL | |
2 mL | |
565°C (Annealing Point), 820°C (Softening Point) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction