Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Class A Glass Graduated Cylinders PROMO
Eisco™ Class A Glass Graduated Cylinders feature a hexagonal base, printed graduations, and spout.
Supplier: Eisco™ S24507S24
Description
- Made from high quality borosilicate 3.3 glass
- Hexagonal base for extra stability
- Printed graduations are chemical resistant
- Spout for easy, mess free pouring
- Class A
- Conforms to ASTM E1272 standard
Specifications
Graduated Measuring Cylinder | |
Round | |
Blue | |
50 mm | |
Borosilicate Glass | |
500 mL | |
Autoclavable |
±2 mL | |
A | |
Hexagonal | |
ASTM E1272 | |
58 mm | |
5 mL | |
5 mL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction