Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Class A Clear Volumetric Flasks with Individual Work Certificates
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
Class A Volumetric Flasks include interchangeable polypropylene stoppers and individual work certificates.
Supplier: Eisco™ CH1952H
Description
- Constructed of high quality, heavy duty Borosilicate 3.3 glass
- Calibrated to contain, with a single white graduation mark
- Fitted with a polypropylene stopper
- Flask and stopper are microwavable and autoclavable
- Low temperature gradient, capable of withstanding high temperatures & thermal shocks
- Individual work certificates included in each box
- Superior chemical durability
- Class A tolerance
Specifications
To Contain | |
Clear | |
Borosilicate Glass (3.3) | |
Single, White Graduation Mark | |
Volumetric Flask | |
±0.15 mL | |
Reusable | |
Beaded | |
A | |
Stopper | |
14/23 |
Polypropylene | |
250 mL | |
Measuring and Preparing Solutions | |
Individual Work Certificate | |
Uncoated | |
Autoclavable | |
Yes | |
Non-sterile | |
Flat | |
Non-treated |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction