Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Class A Burette with PTFE Stopcock, Batch Certified
Burettes offering an affordable alternative for laboratory use.
$60.75 - $62.75
Specifications
Autoclavable | Autoclavable |
---|---|
Color | Clear |
Material | Borosilicate Glass (3.3) |
Includes | Stopcock |
Plug Material | PTFE |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
S00737
|
United Scientific™
BR212910 |
10 mL |
Each for $60.75
|
|
|||||
S00738
|
United Scientific™
BR212925 |
25 mL |
Each for $60.75
|
|
|||||
S00739
|
United Scientific™
BR212950 |
50 mL |
Each for $62.75
|
|
|||||
Description
- Class A, ASTM E287, meets USP standards, batch certified
- Waiting time of 30 seconds
- Manufactured from precision bore tubing and calibrated To Deliver (TD, Ex) on computer-controlled machines
- Includes PTFE straight bore stopcock
Specifications
Autoclavable | |
Borosilicate Glass (3.3) | |
PTFE | |
PTFE | |
Buret | |
ASTM E287 Batch Certified |
Clear | |
Stopcock | |
Straight Bore | |
12 Months | |
Class A |
Warning: Cancer and reproductive harm
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title