Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Class A Amber Volumetric Flasks Wide Mouth, Individually Certified, QR Coded
Amber Wide Mouth Volumetric Flasks are Class A Serialized and feature a QR Code for easy access to documentation.
Supplier: United Scientific Supplies FGAM200
This item is not returnable.
View return policy
Description
- Amber-colored borosilicate glass volumetric flasks are manufactured as per ASTM E288 Class A serialized glassware specifications.
- Calibrated to contain (TC), these flasks feature white enamel printing and diamond etched graduation line.
- Our flasks feature heavy-duty and uniform wall thickness, and a wide mouth design for easy pipette access.
- Amber color protects light sensitive materials.
- Features a polyethylene stopper.
- Each unit comes with a printed calibration certificate, as well as with a printed QR code for easy access to the calibration certificate any time / anywhere, using your mobile device or computer.
Specifications
6.8 oz. | |
Amber | |
Borosilicate Glass (3.3) | |
Autoclavable | |
No | |
Non-sterile | |
Flat |
ASTM E288 Class A | |
200 mL | |
Volumetric Flask | |
Reusable | |
Wide | |
A | |
Stopper |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction