Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Class A Amber Glass Volumetric Flasks with Polypropylene Stoppers
Eisco™ Class A Amber Glass Volumetric Flasks with Polypropylene Stoppers protect light sensitive chemicals and feature a single graduation mark.
Supplier: Eisco™ CH0451G
Description
- Amber glass protects photosensitive chemicals
- Includes chemical resistant polypropylene stopper
- Flat bottom design
- Single graduation mark
- Class A, in compliance with DIN ISO 1042
- Autoclavable
Warranty and Services
1 year limited manufacturer warranty
Specifications
White | |
Amber | |
Borosilicate Glass (3.3) | |
21 cm | |
Long | |
Autoclavable | |
Yes | |
Non-sterile | |
Flat | |
14/23 |
Polypropylene | |
250 mL | |
Prepare chemical solution | |
5.5 cm | |
5.5 cm | |
Reusable | |
Beaded | |
A | |
Stopper |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction