Learn More
Fisherbrand™ Class 100 Vinyl Clean Room Chair - Medium Bench Height with Seat Tilt



Fisherbrand™ Class 100 Vinyl Clean Room Chairs are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, clean room components, foot ring, arms, and self-braking casters. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high-end look and feel.
$579.00
Specifications
Arm Style | 6-way adjustable up and down, in and out, twist toward or away from the user |
---|---|
Certifications | Class 100/ISO Class 5 |
Foot Type | Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) |
Footrest | Yes |
Footrest Size (English) | 20 in. |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
S0100218
![]() ![]() |
Sterling |
Each for $579.00
|
|
S0100219
![]() ![]() |
Carbon |
Each for $579.00
|
|
S0100220
![]() ![]() |
Storm |
Each for $579.00
|
|
S0100221
![]() ![]() |
Borscht |
Each for $579.00
|
|
S0100222
![]() ![]() |
Taupe |
Each for $579.00
|
|
S0100223
![]() ![]() |
Marine Blue |
Each for $579.00
|
|
Description
- Adjustable from 21.5 to 29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade A Vinyl
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
- Class 100/ISO Class 5 Clean Room
Specifications
6-way adjustable up and down, in and out, twist toward or away from the user | |
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
20 in. | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
45 lb. | |
Yes | |
Yes | |
Cleanroom Seating |
Class 100/ISO Class 5 | |
Yes | |
Vinyl | |
Medium Bench Height | |
Yes | |
Yes | |
Polished Cast Aluminum |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.