Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 100 Vinyl Clean Room Chair - Medium Bench Height with Medium Back, Seat Tilt, Foot Ring, and Casters in Grade A Vinyl
Fisherbrand™ Class 100 Vinyl Clean Room Chairs with Medium Back are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, clean room components, and self-braking casters. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high-end look and feel.
$1129.00 - $1166.00
Specifications
Base Material | Polished Cast Aluminum |
---|---|
Footrest Size (English) | 20 in. |
Foot Type | Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) |
Seating Height | Medium Bench Height |
Seat Tilt | Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
15-002-219
|
Marine Blue |
Each for $1,166.00
|
|
||||||
15-002-220
|
Taupe |
Each for $1,129.00
|
|
||||||
15-002-221
|
Borscht |
Each for $1,129.00
|
|
||||||
15-002-222
|
Storm |
Each for $1,129.00
|
|
||||||
15-002-223
|
Carbon |
Each for $1,129.00
|
|
||||||
15-002-224
|
Sterling |
Each for $1,129.00
|
|
||||||
Description
- Medium Back
- Adjustable from 21.5 to 29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade A Vinyl
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
- Class 100/ISO Class 5 Clean Room
Specifications
Polished Cast Aluminum | |
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
No | |
Yes | |
Class 100 Cleanroom Seating |
20 in. | |
Medium Bench Height | |
36 lb. | |
Yes | |
Yes | |
Vinyl |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title