Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 100 Vinyl Clean Room Chair - Medium Bench Height with Chrome Foot Ring and Casters in Grade B Vinyl
Fisherbrand™ Class 100 Vinyl Clean Room Chairs are height adjustable for 36 in. work surfaces & feature ergonomic adjustments, clean room components, foot ring, & self-braking casters. Antibacterial/Antifungal Grade B vinyl is easily cleaned making it ideal for clean room environments.
Description
- Adjustable from 21.5-29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Chrome adjustable foot ring
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Class 100/ISO Class 5 Clean Room
Specifications
Cleanroom Chair | |
No | |
Yes | |
Yes | |
300 lb. | |
Dark Blue | |
20 in. | |
Polished Cast Aluminum | |
Standard | |
21.5 to 29 in. |
Class 100/ISO Class 5 | |
No | |
Yes | |
34 lb. | |
Round tube chrome foot ring with internal lock | |
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Medium Bench Height | |
136 kg | |
Yes | |
Vinyl |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction