Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 100 Vinyl Clean Room Chair - Desk Height with Medium Back and Casters in Grade B Vinyl
Fisherbrand™ Class 100 Vinyl Clean Room Chairs with Medium Back are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, clean room components, and self-braking casters. Antibacterial/Antifungal Grade B vinyl is easily cleaned making it ideal for clean room environments.
$433.00 - $867.00
Specifications
Adjustable | Yes |
---|---|
Adjustable (Height) | 19 to 24 in. |
Back Style | Standard |
Base Material | Polished Cast Aluminum |
Certifications/Compliance | Class 100/ISO Class 5 |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
14-000-316
|
Blue |
Each for $447.00
|
|
||||||
15-002-025
|
White |
Each for $867.00
|
|
||||||
14-000-319
|
Black |
Each for $433.00
|
|
||||||
15-002-026
|
Dove |
Each for $867.00
|
|
||||||
14-000-324
|
Burgundy |
Each for $433.00
|
|
||||||
15-002-027
|
Taupe |
Each for $867.00
|
|
||||||
14-000-328
|
Gray |
Each for $433.00
|
|
||||||
15-002-028
|
Orange |
Each for $867.00
|
|
||||||
14-000-332
|
Dark Blue |
Each for $433.00
|
|
||||||
Description
- Medium Back
- Adjustable from 19-24 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
- Class 100/ISO Class 5 Clean Room
Specifications
Yes | |
Standard | |
Class 100/ISO Class 5 | |
300 lb. | |
Desk Height | |
No | |
Yes | |
No | |
Vinyl |
19 to 24 in. | |
Polished Cast Aluminum | |
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
136 kg | |
32 lb. | |
Yes | |
No | |
Cleanroom Chair |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title