Learn More
Fisherbrand™ Class 100 Vinyl Clean Room Chair - Desk Height with Medium Back and Casters in Grade A Vinyl



Fisherbrand™ Class 100 Vinyl Clean Room Chairs with Medium Back are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, clean room components, and self-braking casters. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high-end look and feel.
$414.00
Specifications
Certifications | Class 100/ISO Class 5 |
---|---|
Foot Type | Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) |
Footrest | No |
Material | Vinyl |
Seating Height | Desk Height |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
S0100079
![]() ![]() |
Carbon |
Each for $414.00
|
|
S0100080
![]() ![]() |
Storm |
Each for $414.00
|
|
S0100081
![]() ![]() |
Borscht |
Each for $414.00
|
|
S0100082
![]() ![]() |
Taupe |
Each for $414.00
|
|
S0100094
![]() ![]() |
Marine Blue |
Each for $414.00
|
|
S0100108
![]() ![]() |
Sterling |
Each for $414.00
|
|
Description
- Medium Back
- Adjustable from 19 to 24 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade A Vinyl
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
- Class 100/ISO Class 5 Clean Room
Specifications
Class 100/ISO Class 5 | |
No | |
Desk Height | |
No | |
Yes | |
Polished Cast Aluminum |
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Vinyl | |
32 lb. | |
Yes | |
No | |
Cleanroom Seating |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.