Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 10 Clean Room Vinyl Chair Chrome - High Bench Height with Medium Back, Chrome Foot Ring, and Casters in Grade B Vinyl
Fisherbrand™ Class 10 Vinyl Clean Room Chairs with Medium Back are height adjustable for 42 in. work surfaces and feature clean room components, chrome adjustable foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl is easily cleaned making it ideal for clean room environments.
$470.00 - $943.00
Specifications
Adjustable | Yes |
---|---|
Adjustable (Height) | 25.75 to 35.5 in. |
Back Style | Standard |
Base Material | Polished Cast Aluminum |
Footrest Size (English) | 20 in. |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
14-000-487
|
Blue |
Each for $485.00
|
|
||||||
15-001-480
|
White |
Each for $943.00
|
|
||||||
14-000-490
|
Black |
Each for $485.00
|
|
||||||
15-001-482
|
Dove |
Each for $943.00
|
|
||||||
14-000-491
|
Burgundy |
Each for $485.00
|
|
||||||
15-001-484
|
Taupe |
Each for $943.00
|
|
||||||
14-000-492
|
Gray |
Each for $470.00
|
|
||||||
15-001-486
|
Orange |
Each for $943.00
|
|
||||||
14-000-493
|
Dark Blue |
Each for $485.00
|
|
||||||
Description
- Medium back
- Adjustable from 25.75-35.5 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antifungal/antibacterial Grade B vinyl
- Variety of color options to suit any work space
- Class 10/ISO 4 Clean Room
Specifications
Yes | |
Standard | |
20 in. | |
Round tube chrome foot ring with internal lock | |
136 kg | |
37 lb. | |
Yes | |
Yes | |
Cleanroom Chair |
25.75 to 35.5 in. | |
Polished Cast Aluminum | |
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
300 lb. | |
High Bench Height | |
No | |
Yes | |
No | |
Vinyl |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title