Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Class 10 Clean Room Vinyl Chair Chrome - Desk Height with Medium Back and Casters in Grade A Vinyl
Fisherbrand™ Class 10 Vinyl Clean Room Chairs with Medium Back are height adjustable for 31 in. work surfaces and feature clean room components, larger back, and self-braking casters. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high-end look and feel.
Description
- Medium back
- Adjustable from 18.5 to 23.75 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antifungal/antibacterial Grade A vinyl
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
- Class 10/ISO 4 Clean Room
Specifications
No | |
Polished Cast Aluminum | |
Marine Blue | |
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Vinyl |
No | |
32 lb. | |
Yes | |
No |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction