Learn More
Thermo Scientific™ Cimarec+™ Stirring Hotplates Series
Get precise stirring control, exceptional safety and temperature performance for your routine protocols.
Supplier: Thermo Scientific™ SP88857108
Description
Get precise stirring control for your routine protocols using Thermo Scientific™ Cimarec+™ series digital stirrers. The Cimarec+ Stirring Hotplate Series are available in three sizes, providing flexibility from microscale chemistries to production operations.
- Stir-Trac features innovative engineering for slow-speed stirring, consistent speed control, and strong magnetic coupling
- Temperature adjustable in 1 degree increments
- Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)
- Top plate choices in ceramic or aluminum
- Easy-to-read LED display for heating and stirring
- Raised display design protects electronics from spills
- Optional temperature probe and splash guard protection shield
- Variable sizes for different sample volumes
Specifications
Aluminum | |
(3) Power Cords | |
5.5 kg | |
8.2 in. | |
9.7 cm | |
3.8 in. | |
33 cm | |
Stirring Hotplate, Stirrer | |
EU/UK/AUS/CN | |
7.25 in. x 7.25 in. | |
LED |
230 V | |
12.1 lb. | |
230 V 50/60 Hz | |
7.25 x 7.25 in. | |
Ambient to 300°C | |
50/60 Hz | |
20.8 cm | |
Square | |
50 to 1500 rpm | |
Certificate of Analysis (COA), Certificate of Conformance (COC) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.