Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Abbott™ Cassette Cartridges for Cholestech LDX™ System
Cassette cartridges for use with Cholestech LDX™ System.
Specifications
Type | Test Cassette |
---|---|
Sample Type | Blood |
For Use With (Equipment) | Cholestech LDX™ Cholesterol analyzer |
Analysis Time | 5 min. |
Capacity (Metric) | 40 μL |
Catalog Number | Mfr. No. | Detects | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Detects | Price | Quantity & Availability | |||||
23-762-959
|
Abbott™
10990 |
Total Cholesterol/HDL/Glucose |
Pack of 10 for $266.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
23-762-957
|
Abbott™
10988 |
Total Cholesterol/Glucose | Due to product restrictions, please Sign In to purchase or view availability for this product.This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
23-762-956
|
Abbott™
10986 |
Total Cholesterol | Due to product restrictions, please Sign In to purchase or view availability for this product.This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
23-762-961
|
Abbott™
10991 |
Lipid Profile/Glucose | Due to product restrictions, please Sign In to purchase or view availability for this product.This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
23-762-958
|
Abbott™
10987 |
Total Cholesterol/HDL | Due to product restrictions, please Sign In to purchase or view availability for this product.This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
23-762-960
|
Abbott™
10989 |
Lipid Profile | Due to product restrictions, please Sign In to purchase or view availability for this product.This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | View substitute products » |
Description
- Rapid: Yields results in 5 minutes
- Flexible: fingerstick or venous whole blood
- Convenient: Sample size is 40μL
- CLIA-waived (for whole blood)
Specifications
Test Cassette | |
Cholestech LDX™ Cholesterol analyzer | |
40 μL | |
10 Individually wrapped test cassettes and package insert |
Blood | |
5 min. | |
CLIA waived/professional use only | |
2°C to 8°C (36°F to 46°F) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title