Learn More
Choice™ PVDF (Hydrophilic) Syringe Filters
Use Choice PVDF (hydrophillic) Syringe Filters for general biological filtration, especially when high protein recovery is desired. They do not require pre-wetting.
$94.00 - $181.30
Specifications
Disposable | Single-use |
---|---|
Material | PVDF (Hydrophilic) |
Material (Membrane) | PVDF (Hydrophilic) |
Sterility | Non-sterile |
For Use With (Application) | HPLC, SPE |
Catalog Number | Mfr. No. | Pore Size | Diameter (Metric) | Prefilter | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pore Size | Diameter (Metric) | Prefilter | Price | Quantity & Availability | |||
03-253-905
|
Thermo Scientific
CH2225PV |
0.2 μm | 25 mm | No |
Pack of 100 for $181.30
|
|
|||
03-253-917
|
Thermo Scientific
CH4525PV |
0.45 μm | 25 mm | No |
Pack of 100 for $149.60
|
|
|||
03-253-899
|
Thermo Scientific
CH2213PV |
0.2 μm | 13 mm | No |
Pack of 100 for $97.50
|
|
|||
03-253-911
|
Thermo Scientific
CH4513PV |
0.45 μm | 13 mm | No |
Pack of 100 for $94.00
|
|
|||
Description
Thermo Scientific™ Choice™ PVDF (Hydrophilic) Syringe Filters are a good option for general biological filtration. They are especially well-suited for applications where high protein recovery is desired. Choice PVDF (Hydrophilic) Syringe Filters do not require pre-wetting with an alcohol for aqueous samples.
Syringe filters provide cleaner sample extracts by removing interfering materials and fine particles down to the rated pore size. Adding a syringe filtration step prior to chromatographic injection helps to ensure more consistent and reliable results, and helps to protect instruments and prolong column life. Economic Choice Syringe Filters are available in a variety of sizes and membrane types to meet any application need.
Specifications- Membrane: HPLC certified PVDF
- Maximum operating temperature: 100 °C
- Housing: Medical grade, virgin polypropylene
- Autoclave: Sterilize by dry heat at 121 °C for 15 minutes
- HPLC and organic-solvent sample preparation and clean-up
- Protein-based samples with high non-specific binding
- Environmental water samples
- DMF, DMSO, MEK, acetone and most caustic solutions >6N
Specifications
Single-use | |
PVDF (Hydrophilic) | |
HPLC, SPE | |
100 | |
90 psi | |
Syringe Filter |
PVDF (Hydrophilic) | |
Non-sterile | |
Solvent Resistent, Low-Extractable Polypropylene | |
No | |
Choice |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.